BOTT 16926660.24 CUBD 1300X550X800+WDW DR+2 SHELF-LGHT GRY / RD


Swing-door cabinet Bott

References
bott:16926660.24
rubix:214A7417
brand logo
brand logo
Technical specifications
Height800 mm
Width1300 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926660.24 CUBD 1300X550X800+WDW DR+2 SHELF-LGHT GRY / RD


Verso storage cupboard 1300mm x 800mm x 550mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x725 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height800 mm
Width1300 mm
Depth550 mm
ColourRed
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 562.24 excl. VAT
/ Each
£ 674.69 incl. VAT
  • Usually arrives within 14 working days