References
Bott:40031058.77V
Rubix:272A1559

Product details : BOTT 40031058.77V CUBIO CUPBOARD
Cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with perfo backpanel. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x325x700mm
Technical specifications
Attributes
| Height | 700 mm |
|---|---|
| Width | 650 mm |
| Depth | 325 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 305.29 excl. VAT
/ Each
£ 366.35 incl. VAT
- Delivery usually within ( 16 ) days