BOTT 16926114.16 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
verso wall / shelf cupboard with 2 shelves WxDxH: 800x350x1000mm RAL 7035
See technical informationSee documentsReferences
Bott:16926114.16
Rubix:214A7177





Documents
Product details : BOTT 16926114.16 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x350x1000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 1000 mm |
| Width | 800 mm |
| Depth | 350 mm |
| Model | 16926114 |
| Colour | grey |
| Type | wall/shelf cupboard |
Show UNSPSC/ECL@SS
£ 358.09 excl. VAT
/ Each
£ 429.71 incl. VAT
- Delivery usually within ( 16 ) days