BOTT 16926752.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
verso ventilated door cupboard with 2 shelves WxDxH: 1050x350x1000mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16926752.19
Rubix:214A7505





Documents
Product details : BOTT 16926752.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x350x1000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 1000 mm |
| Width | 1050 mm |
| Depth | 350 mm |
| Model | 16926752 |
| Colour | grey |
| Type | ventilated door cupboard |
Show UNSPSC/ECL@SS
£ 436.94 excl. VAT
/ Each
£ 524.33 incl. VAT
- Delivery usually within ( 16 ) days