BOTT 16926111.24 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
verso wall / shelf cupboard with 2 shelves WxDxH: 800x350x900mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16926111.24
Rubix:214A7176





Documents
Product details : BOTT 16926111.24 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 800x350x900mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 900 mm |
| Width | 800 mm |
| Depth | 350 mm |
| Model | 16926111 |
| Colour | red |
| Type | wall/shelf cupboard |
Show UNSPSC/ECL@SS
£ 325.55 excl. VAT
/ Each
£ 390.66 incl. VAT
- Delivery usually within ( 16 ) days