BOTT 16922604.11 VERSO 1500 X 910MM STATIC W-BEN S 1 X DRAWER


verso welded bench with 1 drawer cab & steel top WxDxH: 1500x600x910mm RAL 7035/5010

References
bott:16922604.11
rubix:2584263
ean:5039350033296
brand logo
brand logo
Technical specifications
Height910 mm
Width1000 mm
Depth600 mm
See all Specifications

Product details : BOTT 16922604.11 VERSO 1500 X 910MM STATIC W-BEN S 1 X DRAWER


verso welded bench with 1 drawer cabinet. Featuring a robust, tubular and folded steel framework with full depth base shelf and a plate steel worktop. Delivered assembled. Cabinet size - WxDxH: 525x550x250mm. Drawer configuration: 1x 175mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x910mm.

Technical specifications


Attributes
Height910 mm
Width1000 mm
Depth600 mm
Number of drawers1
Model16922604
Show UNSPSC/ECL@SS
£ 504.52 excl. VAT
/ Each
£ 605.42 incl. VAT
  • Usually arrives within 14 working days