• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41002170.11V LINO Cubio Strg Bench 3 Full W Drawer

BOTT 41002170.11V LINO Cubio Strg Bench 3 Full W Drawer

Workbench for workshop Bott

See technical information
References
Bott:41002170.11V
Rubix:80394940
brand logo
brand logo

Product details : BOTT 41002170.11V LINO Cubio Strg Bench 3 Full W Drawer


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,199.58 excl. VAT
/ Each
£ 1,439.50 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT VERSO MBILE FR/WORK BENCH 1500X600X930MM & MPX WRKTOP 16922104.16SPARTEX SJ841560SKXX HEAVY DUTY WORKBENCH 840X1500X600 DARK GREYSPARTEX SJ841290BKXX HEAVY DUTY WORKBENCH 840X1200X900 DARK GREYSPARTEX SQ849060GLXX SQ TUBE WORKBENCH 840.900.600 L/GreyBOTT 16921900.16 PEDESTAL BNCH 1500X600X930 WITH MPX WTOP & 5 DRAWSPARTEX SC841275PX3A W/BENCH- 840.1200.750-CUPBD&3DRAW L/GreySPARTEX SC841275LX9A PORT 3 SETTING LED LIGHT 40 WATT LOUVRE PANEL&LAMSPARTEX SC841575BX6B 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UPSPARTEX SJ841875SKXX HEAVY DUTY WORKBENCH 840X1800X750 DARK GREYBOTT 16921912.16PED BNCH 1500X600X930 + LINO WTOP &2 DRAW &CUBDSPARTEX SC8412758LXX CANTILEVER WORKBENCH 840X1200X750 L/GreyBOTT WORKBENCH WITH FULL DEPTH BASE SHELF 2000 X 900 MPX 41004135.16VSPARTEX PB189S PREMIUM STAINLESS STEEL BENCH - 1800L 1800 X 900BOTT 16923215.16 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOPBOTT 16923221.16 VERSO MOB STORAGE BNCH 1750X600X830 WITH MPX WTOP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap