References
Bott:16926631.19
Rubix:214A7403

Product details : BOTT 16926631.19 VERSO 1300W X 550D X 900H CUPBOARD 2S
Verso shelf cupboard constructed of reinforced welded steel housing. Complete with plain door 825mm (H) fitted with 3 point lock and 2 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door fronts.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Colour | grey |
| Height | 900 mm |
| Width | 1300 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 614.19 excl. VAT
/ Each
£ 737.03 incl. VAT
- Delivery usually within ( 16 ) days