BOTT 40031063.16V CUBIO LOUVRE WALL CUPBOARD HOUSING


cubio cupboard with louvre backpanel WxDxH: 1050x325x1000mm RAL 7035

References
bott:40031063.16V
rubix:80166107
ean:5039350056295
brand logo
brand logo
Technical specifications
TypeBin Cupboard
Height1000 mm
Width1050 mm
See all Specifications

Product details : BOTT 40031063.16V CUBIO LOUVRE WALL CUPBOARD HOUSING


cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with louvre backpanel. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x325x1000mm

Technical specifications


Attributes
TypeBin Cupboard
Height1000 mm
Width1050 mm
Depth325 mm
Model40031063
ColourGrey
Show UNSPSC/ECL@SS
£ 414.99 excl. VAT
/ Each
£ 497.99 incl. VAT
  • Usually arrives within 14 working days