SKF CMDT391-K-SL VIBRATION SENSOR


Quick Collect sensor kit

References
skf:CMDT 391-K-SL
rubix:227A0078
ean:7316579126960
brand logo
brand logo
Technical specifications
TypeQuickCollect sensor kit
See all Specifications

Product details : SKF CMDT391-K-SL VIBRATION SENSOR


This sensor is an easy-to-use, Bluetooth-enabled handheld sensor that connects to apps that work with both iOS and Android tablets and smart phones. Combining vibration and temperature sensing, overall data can be viewed on the spot in real time or pushed to the cloud for future analysis. The sensor is ideal for service, reliability, operations, or maintenance personnel as part of a walk-around data collection program.

Strengths

•Easy-to-use, handheld vibration and temperature sensor
•Requires minimum training and experience
•Provides instant feedback on vibration and temperature
•Enables early identification of developing rotating machinery issues
•Cost-effective and scalable entry-point for reliable rotation

Technical specifications


Attributes
TypeQuickCollect sensor kit
Length135 mm
Width45 mm
Height45 mm
Show UNSPSC/ECL@SS
£ 1,814.50 excl. VAT
/ Each
£ 2,177.40 incl. VAT
  • In stock: Next day delivery