VIKAN 29357 ALUMINUM HANDLE 31MM 1310MM ORANGE
VIKAN 29353 Ergonomic aluminium handle
See technical informationReferences
Vikan:29357
Rubix:80151454
Manufacturer :29357
EAN:5705020293573

Product details : VIKAN 29357 ALUMINUM HANDLE 31MM 1310MM ORANGE
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
| Type | vikan 29357 aluminum handle 31mm 1310mm orange |
|---|---|
| Main material | aluminium |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Usually arrives within 14 working days