Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
Premier Medium Short Handled Brush
References
hillbrush:
D7R
rubix:
2586037
ean:
00804548007961
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
Polypropylene block, filled stiff polyester. The angled material at the front will allow cleaning in hard-to-reach corners.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH 280MM SOFT SWEEPING BRUSH - RED B1876R
SPARTEX 849127 YARD BRUSH METAL SCRAPER HEAD 32CM FOR HANDLE 845203
HILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACK
VIKAN 70145 WHT MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
VIKAN 29209 BLK BROOM 530MM VERY HARD
HILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUE
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX 845179 BRUSH HEAD - PIASSAVA FOR BROOM HANDLE 845205
VIKAN BLACK HANDLE 1.5M 29379
VIKAN ADJUSTABLEBRUSHHEAD VIKAN-53713
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM