Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
References
vikan:
70415
rubix:
271A2997
Technical specifications
Type
DECK SCRUB WATERFED
See all Specifications
Product details
Technical specifications
Product details : VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
Easily clean heavily soiled areas such as abattoirs and meat processing plants with this rugged waterfed Deck Scrub, featuring highly-effective water distribution.
Technical specifications
Attributes
Type
DECK SCRUB WATERFED
Length
27
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.77
excl. VAT
/
Each
£
16.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH DP5SET 305 X 1041MM ANGLE LOBBY BROOM W /DUSTPAN BLUE LID
VIKAN 31742 GRN BROOM 410MM SOFTHARD
HILLBRUSH AMB809B 457MM MEDIUM SWEEPING BROOM ANTIMICROBIAL BLUE
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
VIKAN 30884 UTILITY BRUSH 260 MM MEDIUM RED
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 31743 BLU BROOM 410MM SOFTHARD
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
VIKAN 3179/7 31797 ORANGE BROOM HEAD