Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
Spark Plug Brush
References
klingspor:
358463
rubix:
228A8883
ean:
4014855450503
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
Soft brass or stainless steel wire suitable for fine brushing work - Ideal for the gentle cleaning of contact surfaces, e.g. spark plugs or electrodes
Technical specifications
Attributes
Material
Stainless Steel
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
SPARTEX G.01/FN-B 18 SOFT COCO BROOM HEAD
VIKAN 29153 BLU BROOM 330MM VERY HARD
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
VIKAN 30884 UTILITY BRUSH 260 MM MEDIUM RED
VIKAN 29353 BLU ALUMINUM HANDLE 1310MM
VIKAN 70475 WHT HIGHLOW BRUSH 265MM MEDIUM
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
"BENTLEY 24"" BASSINE BROOM WITH 5' FSC WOODEN HANDLE H.12/HS518"
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
HILLBRUSH 1245MM ALUMINIUM HANDLE WITH COLOR CODED HANDGRIP BLUE ALH6B
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM