Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 3179/5 31795 BROOM HEAD WHITE
VIKAN 3179/5 31795 BROOM HEAD WHITE
Brooms and brushes Vikan
References
vikan:
3179-5
rubix:
80151470
ean:
5705020317958
Technical specifications
Type
Broom
Product details
Technical specifications
Product details : VIKAN 3179/5 31795 BROOM HEAD WHITE
Technical specifications
Attributes
Type
Broom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.99
excl. VAT
/
Each
£
21.59
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
HILLBRUSH B1060B SOFT 280MM CRIMPED BANISTER BRUSH BLUE
VIKAN 3179/3 31793 BLUE BROOM HEAD
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
SPARTEX 845191 BRUSH HEAD NYLON FIBRES CM22 FOR HANDLE 845205
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
VIKAN 41972 GRN ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
SPARTEX C.20/BKT/F4 11 STIFF RED PVC BROOM HEAD WITH 4FT (1.2M X 23
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
VIKAN 31944 3194 600MM SOFT/STIFF SPLIT BROOM IN RED
VIKAN 31742 GRN BROOM 410MM SOFTHARD