VIKAN 70609 WALL-/FLOOR WASHING BRUSH 305MM HARD BLACK
VIKAN 7060 300MM STIFF BROOM HEAD
See technical informationReferences
Vikan:70609
Rubix:212A5792
EAN:5705020706097

Technical specifications
| Type | vikan 70609 wall-/floor washing brush 305mm hard black |
|---|
Product details : VIKAN 70609 WALL-/FLOOR WASHING BRUSH 305MM HARD BLACK
This Washing Brush is ideal for cleaning tiled floors in food preparation areas. Can be used with any Vikan handle.
Technical specifications
Attributes
| Type | vikan 70609 wall-/floor washing brush 305mm hard black |
|---|---|
| Length | 30.5 cm |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- Usually arrives within 14 working days