References
Hillbrush:B1061G
Rubix:80167952
EAN:00804548002157

Product details : HILLBRUSH B1061G STIFF 280MM BANISTER BRUSH GREEN
HILLBRUSH HAND BRUSH GREEN B1061G
- 280 x 35mm Stiff Banister Brush - Green
- 280mm hand brush mad with Polypropylene block filled stiff Polyester
- Standard filament retention
- 79℃ maximum usage temperature
- -18℃ minimum usage temperature
Strengths
Brush Type: Hand Brush
Retention Method: Standard
Unit of Measure: EACH
Applications
This brush is good for moderate use in in small commercial kitchens, restaurants and food stores, where colour coding helps with area segregation.
Technical specifications
Attributes
| Type | hand brush |
|---|---|
| Length | 28 cm |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Usually arrives within 14 working days
