Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
Soft Banister Brush
References
hillbrush:
B1060G
rubix:
2586001
ean:
00804548002102
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
Hand brush, polypropylene block filled soft polyester. The brush nests with a matching dustpan, DP1.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.54
excl. VAT
/
Each
£
4.25
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 525652 BLK ALLOY WHEEL BRUSH LARGE OD105MM 425MM SOFT
KLINGSPOR 358325 PLASTIC HAND BRUSH 140X25X265MM 0.3 BRASS BHP 600
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 70142 GRN MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 70372 GRN TANK BRUSH 205MM HARD
VIKAN 29206 YEL BROOM 530MM VERY HARD
VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
SPARTEX BH.618/DK WOODEN BROOM HANDLE 6FT (1.8M X 28MM) FSC
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
SPARTEX F.10/BKT/F4 11.5 STIFF BASSINE BROOM HEAD WITH 4FT (1.2M X
SPARTEX 849170 TWO-COLOUR BRUSH SCRAPER HEAD CM50 FOR HANDLE 845205
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
HILLBRUSH B867RRES RESIN-SET DRS STIFF 322MM BANISTER BRUSH RED
SPARTEX F.10 11.5 BASSINE BROOM HEAD