Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31943 BLU BROOM 610MM SOFTHARD
VIKAN 31943 BLU BROOM 610MM SOFTHARD
Vikan 24" Combo Push Broom- Soft/Stiff - White
References
vikan:
31943
rubix:
80351321
ean:
5705020319433
Technical specifications
Type
Broom
See all Specifications
Product details
Technical specifications
Product details : VIKAN 31943 BLU BROOM 610MM SOFTHARD
Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
Technical specifications
Attributes
Type
Broom
Length
61
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.57
excl. VAT
/
Each
£
33.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
VIKAN 70145 WHT MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
SPARTEX F.10 11.5 BASSINE BROOM HEAD
SPARTEX TTVS V SWEEPER COMPLETE
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
VIKAN 2937/7 29377 ORANGE HANDLE 1.5M
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
HILLBRUSH B809B PROFESSIONAL MEDIUM 457MM SWEEPING BROOM BLUE
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
HILLBRUSH B809G PROFESSIONAL MEDIUM 457MM SWEEPING BROOM GREEN
VIKAN 3178-3 BROOM 16 V/SOFT FLAGGED POLY BLUE