SPARTEX 845191 BRUSH HEAD NYLON FIBRES CM22 FOR HANDLE 845205

Nylon fibre brush

See technical informationSee documents

References

Spartex:845191
Rubix:217A5383
EAN:3660338075278
SCRUBBING BRUSH NYLON FIBRES Length cm 22

Technical specifications

Typedeck washer
See all Specifications

Documents

Product details : SPARTEX 845191 BRUSH HEAD NYLON FIBRES CM22 FOR HANDLE 845205


For smooth and semi-rugged surfaces .
Polypropylene mounting socket Ø 24 mm. .
Straight, white "nylon" fibre Ø 0,42 mm. .
Polypropylene backing with beech effect, non biodegradable. Mounting: 220 x 64 mm. .
Number of rows: 7 .
Recommended handle: Ref 845205.

Strengths

Can withstand hot water 90°C

Technical specifications


Attributes
Typedeck washer
Length22 cm
Main materialnylon
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
  • In stock: Next day delivery