VIKAN 31942 BROOM 610MM SOFT/HARD GREEN
Vikan 24" Combo Push Broom- Soft/Stiff - White
See technical informationReferences
Vikan:31942
Rubix:124A5666
EAN:5705020319426
Product details : VIKAN 31942 BROOM 610MM SOFT/HARD GREEN
Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
Technical specifications
Attributes
| Length | 61 cm |
|---|---|
| Main material | polypropylene |
| Width | 7 cm |
Show UNSPSC/ECL@SS
£ 26.57 excl. VAT
/ Each
£ 31.88 incl. VAT
- Usually arrives within 14 working days
