ELORA 44017 LONG S/STEEL COMBINATION SPANNER 19MM

Draper

See technical information

References

Elora:44017
Rubix:169A9111
Manufacturer :44017
brand logo

Technical specifications

Typeelora 44017 long s/steel combination spanner 19mm

Product details : ELORA 44017 LONG S/STEEL COMBINATION SPANNER 19MM


Professional Quality, forged from stainless steel hardened, tempered. Bi-hexagon ring and jaw offset at 15°. These spanners are aimed at applications where cleanliness is paramount, specifically on stainless steel fittings where a ferrous based spanner would transfer material to the fixing, promoting the formation of rust. With no need to plate the spanner there is no danger of chrome plate flakes contaminating the work area.

Technical specifications


Attributes
Typeelora 44017 long s/steel combination spanner 19mm
£ 42.55 excl. VAT
/ Each
£ 51.06 incl. VAT
  • Delivery usually within ( 7 ) days