References
3M:4400W XL
Rubix:124A6260
Manufacturer :7000089696
EAN:04046719402410



Documents
Product details : 3M VISITORS COAT WHITE-XL 4400-WHT-XL
The 3M™ Visitor Coat 4400 is designed to help protect the wearer against non-hazardous dusts and non-hazardous light liquid splashes where the garment covers. It is made from the same fabric as the 3M™ Coverall 4500 making it soft, breathable and extremely comfortable to wear.
Strengths
•Elasticated cuffs for a secure fit •Front zip closing (single way) •Low-linting properties •Includes internal pocket on the wearers left hand side (measuring 12cm wide x 13cm high) •Made from the same fabric as the 3M coverall 4500 •Breathable material to help reduce heat build up and promote comfortable wear •Available in both white and blue options
Applications
General Maintenance;Catering;Electronics Manufacturing;Laboratories
Technical specifications
Attributes
| Size | xl |
|---|---|
| Colour | white |
| Main material | polypropylene |
| Material | polypropylene |
| Packaging | 1 pack |
| Grammage | 45 g/m² |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- In stock: Next day delivery