GISS 861553 DISPOSABLE COAT ZIP CLOSURE 25G/M WHITE SIZE XXL
25 g/m² non-woven disposable coat
See technical informationSee documentsReferences
GISS:861553
Rubix:200A3780
EAN:3660338163234





Documents
Product details : GISS 861553 DISPOSABLE COAT ZIP CLOSURE 25G/M WHITE SIZE XXL
CE PPE cat. 1, food contact.Shirt collar, elasticated wrists, no pockets.
Strengths
Cost-saving choice of short term uses or without mechanical stress
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Colour | white |
| Main material | polypropylene |
| Category | 1 |
| Material | polypropylene |
| Grammage | 25 g/m² |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- In stock: Next day delivery
