References
3M:4400W XXL
Rubix:124A6494
Manufacturer :7000089697
EAN:4046719402427

Product details : 3M 4400W2XL VISITOR COAT 2XL
The 3M™ Visitor Coat 4400 is designed to help protect the wearer against
non-hazardous dusts and non-hazardous light liquid splashes where the
garment covers. It is made from the same fabric as the 3M™ Coverall 4500
making it soft, breathable and extremely comfortable to wear.
This product is CE Category I for use in low risk applications such as general maintenance, catering, electronics manufacturing and laboratories.
non-hazardous dusts and non-hazardous light liquid splashes where the
garment covers. It is made from the same fabric as the 3M™ Coverall 4500
making it soft, breathable and extremely comfortable to wear.
This product is CE Category I for use in low risk applications such as general maintenance, catering, electronics manufacturing and laboratories.
Strengths
Visitor coat made from lightweight and breathable material, ideal for hygiene applications;Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments;Front zip fastener;Internal pocket;Elastic cuffs;Breathable material to help reduce heat build up and promote comfortable wear
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Colour | white |
| Main material | polypropylene |
| Category | 1 |
| Material | laminate,combined sms - laminate |
| Grammage | 45 g/m² |
Show UNSPSC/ECL@SS