DANFOSS 131F6618 DANFOSS FC-302P-131F6618 18.5KW
VLT® AutomationDrive FC-302
See technical informationSee documentsReferences
Danfoss:131F6618
Rubix:246A2748
Manufacturer :131F6618
Documents
Product details : DANFOSS 131F6618 DANFOSS FC-302P-131F6618 18.5KW
Frequency converter
VLT® AutomationDrive FC-302
(P18K) 18.5 KW / 25 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P18KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
VLT® AutomationDrive FC-302
(P18K) 18.5 KW / 25 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P18KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days

