DANFOSS 131B5946 VLT AUTOMATION DRIVE 22KW
VLT® AutomationDrive FC-302
See technical informationSee documentsReferences
Danfoss:131B5946
Rubix:240A0691
Manufacturer :131B5946
Documents
Product details : DANFOSS 131B5946 VLT AUTOMATION DRIVE 22KW
Frequency converter
VLT® AutomationDrive FC-302
(P22K) 22 KW / 30 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P22KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
VLT® AutomationDrive FC-302
(P22K) 22 KW / 30 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P22KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 4,241.85 excl. VAT
/ Each
£ 5,090.22 incl. VAT
- Delivery usually within ( 28 ) days

