DANFOSS 131F0430 VLT AUTOMATION DRIVE FC 300 15 KW 20 HP, 380-500 VAC
VLT® AutomationDrive FC-302
See technical informationSee documentsReferences
Danfoss:131F0430
Rubix:232A4243
Manufacturer :131F0430
EAN:5702427397255
Documents
Product details : DANFOSS 131F0430 VLT AUTOMATION DRIVE FC 300 15 KW 20 HP, 380-500 VAC
Frequency converter
VLT® AutomationDrive FC-302
(P15K) 15 KW / 20 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B3
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P15KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
VLT® AutomationDrive FC-302
(P15K) 15 KW / 20 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B3
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P15KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 3,892.07 excl. VAT
/ Each
£ 4,670.48 incl. VAT
- Usually arrives within 14 working days

