References
Danfoss:131F0434
Rubix:227A3882
Manufacturer :131F0434
Documents
Product details : DANFOSS 131F0434 FC302 30KW DRIVE
Frequency converter
VLT® AutomationDrive FC-302
(P30K) 30 KW / 40 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P30KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
VLT® AutomationDrive FC-302
(P30K) 30 KW / 40 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P30KT5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 5,834.76 excl. VAT
/ Each
£ 7,001.71 incl. VAT
- Delivery usually within ( 28 ) days

