References
Draper:70046
Rubix:382A6066
Manufacturer :70046
EAN:5059482015151





Product details : DRAPER 70046 200A MIG INVERTER
Highly versatile multi-process welder (MIG/MAG/Flux-cored/MMA) that can be used as a gas/gasless welder. Its compact design features powerful IGBT inverter technology and digital display to create a very efficient machine that is optimised for improved productivity and ease of use. Lightweight and portable design, with carry handle.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Max. output frequency | 50 Hz |
| Direct current | 200 A |
Show UNSPSC/ECL@SS
£ 389.98 excl. VAT
/ Each
£ 467.98 incl. VAT
- Delivery usually within ( 7 ) days
