References
Draper:95198
Rubix:382A9019
Manufacturer :95198
EAN:5059482032301


Technical specifications
| Voltage | 230 V |
|---|---|
| Direct current capacity | 0.06 kW |
| Max. output frequency | 50 Hz |
Product details : DRAPER 95198 2800W INVERTER GENNY 3100W MAX
This compact powerful generator is portable, fitted with built-in handle and wheel kit for ease of mobility. The generator is powered by a 4-stroke petrol engine with an easy pull recoil start. It is quiet and runs continously for 3.4 hours at 100% load. It includes pure sine wave inverter technology capable of providing clean and stable running of sensitive electrical and electronic equipment such as laptops, microwave ovens, induction hobs and TVs. The generator includes 2 x 230V sockets and a 12V DC output. Supplied with 12V DC charging lead and basic toolkit. Compatible with E10 Fuel.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Direct current capacity | 0.06 kW |
| Max. output frequency | 50 Hz |
| Alternating current | 12.17 A |
| Direct current | 5 A |
| Number of phases output | 1 |
| Alternating current capacity | 2.8 kW |
Show UNSPSC/ECL@SS
£ 720.84 excl. VAT
/ Each
£ 865.01 incl. VAT
- Delivery usually within ( 7 ) days