References
Draper:80956
Rubix:382A7271
Manufacturer :80956
EAN:5010559809561
Product details : DRAPER 80956 1700W INVERTER GENNY 1800W MAX
This compact powerful generator is lightweight and portable, fitted with a carry handle. The generator is powered by a 4-stroke petrol engine with an easy pull recoil start. It is quiet and runs continuously for 3.8 hours at 100% load. It includes pure sine wave inverter technology capable of providing clean and stable running of sensitive electrical and electronic equipment such as laptops, microwave ovens, induction hobs and TVs.The generator includes 2 x 230V sockets and a 12V DC output. Supplied with 12V DC charging lead and basic toolkit. Compatible with E10 Fuel.
Technical specifications
Attributes
| Voltage | 230 V |
|---|
Show UNSPSC/ECL@SS
£ 616.64 excl. VAT
/ Each
£ 739.97 incl. VAT
- Delivery usually within ( 7 ) days




