FESTO 189274 SUCTION CUP COMPLETE ESS-6-SN


Suction cup ESS-6

References
festo:ESS-6-SN
rubix:133A0465
manufacturer :189274
ean:4052568041915
ESS-6-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189274 SUCTION CUP COMPLETE ESS-6-SN


Suction cup complete ESS-6-SN Wearing part, easily replaceable Min. workpiece radius=15 mm, Nominal size=2 mm, Suction cup diameter=6 mm, Suction cup volume=0,015 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight3,05Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 8.10 excl. VAT
/ Each
Ā£ 9.72 incl. VAT
  • Delivery usually within ( 2 ) days