FESTO 162532 VACUUM GENERATOR VADMI-200-P
VADMI Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADMI-200-P
Rubix:119A6449
Manufacturer :162532
EAN:4052568131548

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162532 VACUUM GENERATOR VADMI-200-P
Vacuum generator VADMI-200-P With additional vacuum switch, PNP design Nominal size, Laval nozzle=2 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x47x137 mm |
|---|---|
| Logistic Weight | 476 g |
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 734.13 excl. VAT
/ Each
£ 880.96 incl. VAT
- Delivery usually within ( 8 ) days