FESTO 193587 VACUUM GENERATOR VN-05-M-I2-PQ1-VT1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-M-I2-PQ1-VT1
rubix:119A4128
manufacturer :193587
ean:4052568080327
VN-05-M-I2-PQ1-VT1 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193587 VACUUM GENERATOR VN-05-M-I2-PQ1-VT1


Vacuum generator VN-05-M-I2-PQ1-VT1 In-line, high vacuum, width 14 mm, with plug connector and push-in sleeve. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistic Weight7,72Ā g
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 31.81 excl. VAT
/ Each
Ā£ 38.17 incl. VAT
  • Delivery usually within ( 8 ) days