FESTO 532619 VACUUM GENERATOR VN-05-L-T3-PQ2-VQ2-RO1-M

VN Vacuum generator pneumatic

See technical informationSee documents

References

Festo:VN-05-L-T3-PQ2-VQ2-RO1-M
Rubix:119A3490
Manufacturer :532619
EAN:4052568165161
VN-05-L-T3-PQ2-VQ2-RO1-M Vacuum generator

Technical specifications

Materialwrought aluminum alloy anodized, nbr, pom, pa-reinforced, pom-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass
See all Specifications

Documents

Product details : FESTO 532619 VACUUM GENERATOR VN-05-L-T3-PQ2-VQ2-RO1-M


Vacuum generator VN-05-L-T3-PQ2-VQ2-RO1-M With built-in solenoid valve. Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)

Technical specifications


Attributes
Logistic Weight88,66 g
Materialwrought aluminum alloy anodized, nbr, pom, pa-reinforced, pom-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass
£ 107.22 excl. VAT
/ Each
£ 128.66 incl. VAT
  • Delivery usually within ( 6 ) days