FESTO 189278 SUCTION CUP COMPLETE ESS-6-SNA


Suction cup ESS-6

References
festo:ESS-6-SNA
rubix:120A4805
manufacturer :189278
ean:4052568041953
ESS-6-SNA Suction cup complete
brand logo
Technical specifications
Materialbutadiene rubber
See all Specifications

Product details : FESTO 189278 SUCTION CUP COMPLETE ESS-6-SNA


Suction cup complete ESS-6-SNA Wearing part, easily replaceable Min. workpiece radius=15 mm, Nominal size=2 mm, Suction cup diameter=6 mm, Suction cup volume=0,015 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight2,91Ā g
Materialbutadiene rubber
Show UNSPSC/ECL@SS
Ā£ 10.22 excl. VAT
/ Each
Ā£ 12.26 incl. VAT
  • Delivery usually within ( 2 ) days