FESTO 193526 VACUUM GENERATOR VN-05-H-T3-PQ2-VA4-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-H-T3-PQ2-VA4-RO1
rubix:119A3074
manufacturer :193526
ean:4052568080013
VN-05-H-T3-PQ2-VA4-RO1 Vacuum generator
brand logo
Technical specifications
Materialaluminium wrought alloy, nickel-plated brass, nbr, pom, pe
See all Specifications

Product details : FESTO 193526 VACUUM GENERATOR VN-05-H-T3-PQ2-VA4-RO1


Vacuum generator VN-05-H-T3-PQ2-VA4-RO1 Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Vacuum Connection with male thread. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight26,58Ā g
Materialaluminium wrought alloy, nickel-plated brass, nbr, pom, pe
Show UNSPSC/ECL@SS
Ā£ 45.24 excl. VAT
/ Each
Ā£ 54.29 incl. VAT
  • Delivery usually within ( 2 ) days