FESTO 189406 SUCTION CUP COMPLETE ESS-50-CN


Suction cup ESS-50

References
festo:ESS-50-CN
rubix:120A6531
manufacturer :189406
ean:4052568078874
ESS-50-CN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189406 SUCTION CUP COMPLETE ESS-50-CN


Suction cup complete ESS-50-CN easily interchangeable, Suction cup height compensator=17,5 mm, Min. workpiece radius=180 mm, Nominal size=3 mm, Suction cup diameter=50 mm, Suction cup volume=38,92 cm3

Technical specifications


Attributes
Logistic Weight35,35Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 39.68 excl. VAT
/ Each
Ā£ 47.62 incl. VAT
  • Delivery usually within ( 2 ) days