FESTO 189326 SUCTION CUP COMPLETE ESS-150-SN
Suction cup ESS-150
See technical informationSee documentsReferences
Festo:ESS-150-SN
Rubix:121A3951
Manufacturer :189326
EAN:4052568149833

Documents
Product details : FESTO 189326 SUCTION CUP COMPLETE ESS-150-SN
Suction cup complete ESS-150-SN easily interchangeable, Min. workpiece radius=480 mm, Nominal size=10 mm, Suction cup diameter=150 mm, Suction cup volume=173,826 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 858,3 g |
|---|---|
| Material | nitrile rubber |
Show UNSPSC/ECL@SS
£ 186.94 excl. VAT
/ Each
£ 224.33 incl. VAT
- Delivery usually within ( 2 ) days