FESTO 189364 SUCTION CUP COMPLETE ESS-100-ES


Suction cup ESS-100

References
festo:ESS-100-ES
rubix:120A6520
manufacturer :189364
ean:4052568149956
ESS-100-ES Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189364 SUCTION CUP COMPLETE ESS-100-ES


Suction cup complete ESS-100-ES easily interchangeable, Min. workpiece radius=200 mm, Nominal size=6 mm, Suction cup diameter=100 mm, Suction cup volume=84,66 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x50x110Ā mm
Logistic Weight285,7Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 114.27 excl. VAT
/ Each
Ā£ 137.12 incl. VAT
  • Delivery usually within ( 2 ) days