References
Festo:ESS-30-SS
Rubix:120A6314
Manufacturer :189301
EAN:4052568042165

Documents
Product details : FESTO 189301 SUCTION CUP COMPLETE ESS-30-SS
Suction cup complete ESS-30-SS easily interchangeable, Min. workpiece radius=110 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=0,867 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x14x55 mm |
|---|---|
| Logistic Weight | 12,06 g |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 2 ) days