FESTO 536801 VACUUM GENERATOR


Vacuum security valve Festo

References
festo:VN-07-H-T4-PQ2-VQ2-O2-P
rubix:391A8511
manufacturer :536801
ean:4052568171896

Product details : FESTO 536801 VACUUM GENERATOR


Vacuum generator VN-07-H-T4-PQ2-VQ2-O2-P With integrated vacuum switch. Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=16 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight71Ā g
Show UNSPSC/ECL@SS
Ā£ 126.65 excl. VAT
/ Each
Ā£ 151.98 incl. VAT
  • Usually arrives within 14 working days