FESTO 189378 SUCTION CUP COMPLETE ESS-20-BN


Suction cup ESS-20

References
festo:ESS-20-BN
rubix:121A1463
manufacturer :189378
ean:4052568042486
ESS-20-BN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189378 SUCTION CUP COMPLETE ESS-20-BN


Suction cup complete ESS-20-BN easily interchangeable, Suction cup height compensator=6 mm, Min. workpiece radius=40 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=1,6 cm3

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x20x75Ā mm
Logistic Weight10,1Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 12.88 excl. VAT
/ Each
Ā£ 15.46 incl. VAT
  • Delivery usually within ( 2 ) days