FESTO 189279 SUCTION CUP COMPLETE ESS-8-SN


Suction cup ESS-8

References
festo:ESS-8-SN
rubix:121A4067
manufacturer :189279
ean:4052568041960
ESS-8-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189279 SUCTION CUP COMPLETE ESS-8-SN


Suction cup complete ESS-8-SN Wearing part, easily replaceable Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=8 mm, Suction cup volume=0,03 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight2,98Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 8.10 excl. VAT
/ Each
Ā£ 9.72 incl. VAT
  • Delivery usually within ( 2 ) days