FESTO 526147 VACUUM GENERATOR VN-10-H-T4-PQ2-VQ3-RQ3


VN pneumatic vacuum suction nozzle

References
festo:VN-10-H-T4-PQ2-VQ3-RQ3
rubix:119A5516
manufacturer :526147
ean:4052568083694
VN-10-H-T4-PQ2-VQ3-RQ3 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
See all Specifications

Product details : FESTO 526147 VACUUM GENERATOR VN-10-H-T4-PQ2-VQ3-RQ3


Vacuum generator VN-10-H-T4-PQ2-VQ3-RQ3 Standard, high vacuum, width 18 mm, T shape with push-in connector Nominal size, Laval nozzle=0,95 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight26,6Ā g
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 31.65 excl. VAT
/ Each
Ā£ 37.98 incl. VAT
  • In stock: Next day delivery