FESTO 549254 VACUUM GENERATOR VN-10-L-T4-PQ2-VA5-RO2


VN Vacuum generator pneumatic

References
festo:VN-10-L-T4-PQ2-VA5-RO2
rubix:119A3893
manufacturer :549254
ean:4052568093815
VN-10-L-T4-PQ2-VA5-RO2 Vacuum generator
brand logo
Technical specifications
Materialwrought aluminum alloy, nbr, pom, die-cast aluminum pom pu foam, nickel-plated brass
See all Specifications

Product details : FESTO 549254 VACUUM GENERATOR VN-10-L-T4-PQ2-VA5-RO2


Vacuum generator VN-10-L-T4-PQ2-VA5-RO2 Standard, high suction rate, width 18 mm, T shape with plug connector and open silencer Vacuum Connection with male thread. Nominal size, Laval nozzle=0,95 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Logistic Weight42,2Ā g
Materialwrought aluminum alloy, nbr, pom, die-cast aluminum pom pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 62.02 excl. VAT
/ Each
Ā£ 74.42 incl. VAT
  • Delivery usually within ( 8 ) days