FESTO 162518 VACUUM GENERATOR VADM-140-P
VADM vacuum suction nozzles
See technical informationSee documentsReferences
Festo:VADM-140-P
Rubix:119A6452
Manufacturer :162518
EAN:4052568131401

Technical specifications
| Material | aluminium wrought alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162518 VACUUM GENERATOR VADM-140-P
Vacuum generator VADM-140-P Nominal size, Laval nozzle=1,4 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 401,5 g |
|---|---|
| Material | aluminium wrought alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 608.80 excl. VAT
/ Each
£ 730.56 incl. VAT
- Delivery usually within ( 8 ) days