FESTO 193554 VACUUM GENERATOR VN-10-M-I3-PQ2-VQ2


VN pneumatic vacuum suction nozzle

References
festo:VN-10-M-I3-PQ2-VQ2
rubix:119A4120
manufacturer :193554
ean:4052568080143
VN-10-M-I3-PQ2-VQ2 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193554 VACUUM GENERATOR VN-10-M-I3-PQ2-VQ2


Vacuum generator VN-10-M-I3-PQ2-VQ2 In-line, high vacuum, width 10 mm, with plug connector. Nominal size, Laval nozzle=0,95 mm, Grid dimension=13 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x13x21Ā mm
Logistic Weight23,58Ā g
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 35.34 excl. VAT
/ Each
Ā£ 42.41 incl. VAT
  • Delivery usually within ( 2 ) days