FESTO 189349 SUCTION CUP COMPLETE ESS-40-EF


Suction cup ESS-40

References
festo:ESS-40-EF
rubix:120A6745
manufacturer :189349
ean:4052568078751
ESS-40-EF Suction cup complete
brand logo
Technical specifications
Materialaluminium alloy, nickel-plated, nickel plated steel, galvanized, chrome-plated (screwed trunnion);copper, ptfe (note on material);fpm (suction cup)
See all Specifications

Product details : FESTO 189349 SUCTION CUP COMPLETE ESS-40-EF


Suction cup complete ESS-40-EF easily interchangeable, Min. workpiece radius=80 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=4,04 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x25x75Ā mm
Logistic Weight25,7Ā g
Materialaluminium alloy, nickel-plated, nickel plated steel, galvanized, chrome-plated (screwed trunnion);copper, ptfe (note on material);fpm (suction cup)
Show UNSPSC/ECL@SS
Ā£ 41.80 excl. VAT
/ Each
Ā£ 50.16 incl. VAT
  • Delivery usually within ( 2 ) days